Buy more than* S$200* and get FREE SHIPPING

Cutting Hole Saws For Woodworking

3.14 (7)
Purpose
Drilling large diameter holes, lumber and plywood etc..
Drilling Dimensions (mm)
25/32/38/45/50/58/64
Shaft Diameter (phi mm)
6
Material
(Drill) high carbon steel (Wholesome) alloy tool steel
...see all>
Product Options
ADD TO CART
Blade Width (mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Blade Width (mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
25 1PC 1 25 36307844 11.84 SGD
In stock
50 1PC 1 50 36307853 15.22 SGD
In stock
ADD TO CART
Customer Reviews
5 star 2
4 star 1
3 star 1
2 star 2
1 star 1
Review Rating: 3.14
7 Customer Reviews
The reviews are automatic translation.
The screw fixing the shaft during plywood processing is not usable as it is broken at the first time.
1
From Japan
On 2016-07-20 18:08:55
I can not use it, I will not buy it again.
This review is about item#36307844.
Control panel (12 mm thick) opening
2
From Japan
On 2015-05-25 19:32:15
Before the teeth got stuck, the mandrel became useless. I think that the price is still cheaper product. Is it good for those who use it only for thinner veneers?
This review is about item#36307853.
12 mm plywood drilling
3
From Japan
On 2014-06-16 13:26:03
When pulling the bearings with the pilot puller, since the part to hang the feet of the puller is not narrow, we purchase plywood to put the legs in order to create the jig. Since purchasing multiple sizes of teeth, you can use a lot with purchasing. Compact tool storage is also available. Sharpness is a place that corresponds to price.
This review is about item#36307844.
This time I used it for connecting the vertical bar and the horizontal bar when creating the garden fence.
5
From Japan
On 2013-06-10 21:02:23
It was surprisingly smooth, and the hole of the necessary size was beautifully empty with the goods which was firmer than it looks, I was very satisfied. Moreover, it is very impressed with very cheap hands.
This review is about item#36307844.
Drilling for mounting the light to the door
2
From Japan
On 2013-02-08 10:38:56
Imagine a general hole saw a bit surprising. It is simple enough to round a rectangular blade and hook it on a blue pedestal. Teeth are only about 330 degrees. Since there is only a hook on the blade, the core does not come out in principle, so even with a 24 mm blade with the smallest diameter it will surely break about 1 mm in diameter and 2 mm in diameter. Basically if you use it once with Sunday DIY, it is good enough, so it is reasonable. If you want to use it many times, you'd better buy a proper one. I do not understand it in the photograph, but anyway simple.
This review is about item#36307853.
Drilling plywood
4
From Japan
On 2012-06-01 22:53:50
This price is recommended for products with multiple size drilling. Sharpness is also good and finished very beautifully. However, because there is some shake, it may be unsuitable for those seeking accuracy within ± 1 mm.
This review is about item#36307853.
To wood, pla and so on up to 15 millimeters
5
From Japan
On 2011-07-05 13:40:18
There is no problem in sharpness at punching of plywood. It is surprising that there is no shake of the core at this price. Sometimes enough to use it occasionally.
This review is about item#36307844.

Related Products