Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

Simple Goggles

4.50 (2)
Lens Thickness (mm)
1.8
Lens Color
Clear
Weight (g)
62
Finishing Material
LENS: POLYCARBONATE, FRAME: POLYVINYL CHLORIDE (PVC), BAND: CLOTH, RUBBER BLEND
TRUSCO Part Number
399-3850
Specification
With vent holes
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 MG-10 36307862 5.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 1
4 star 1
3 star 0
2 star 0
1 star 0
Review Rating: 4.50
2 Customer Reviews
The reviews are automatic translation.
Finishing work with a grinder
4
From Japan
On 2014-07-24 18:02:59
It fits the face and is very good for eye protection.
This review is about item#36307862.
Eye protection during polishing operation
5
From Japan
On 2014-07-21 19:43:48
The thing that I used until then was bruised so I could not see it well so I bought it. Brand new is well visible and easy to work. It seems that iron powder is harder to enter from the gap by fitting to the face than the previous one.
This review is about item#36307862.

Related Products