Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

Safety Goggles

Lens Thickness (mm)
0.8
Standard Product
JIS T 8147
Lens Color
Clear
Weight (g)
79
Finishing Material
Lens: acetate type, frame: soft vinyl chloride, band: rubber
TRUSCO Part Number
335-6973
Specification
With vent holes for opening and closing
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 MG-277 36307871 31.99 SGD
In stock
ADD TO CART

Related Products