Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

Safety Goggles

4.33 (3)
Lens Thickness (mm)
1.6
Lens Color
Clear
Weight (g)
72
Finishing Material
Lens: Polycarbonate, frame: soft vinyl chloride, band: neoprene rubber
TRUSCO Part Number
335-6981
Specification
Sealed type
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 MG-30 36307887 10.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 1
4 star 2
3 star 0
2 star 0
1 star 0
Review Rating: 4.33
3 Customer Reviews
The reviews are automatic translation.
FRP product sanding work
4
From Japan
On 2013-12-05 10:28:18
Dust is hard to get on, comfortable to wear is also good. It is price-oriented. However, it will become cloudy when wearing a mask.
This review is about item#36307887.
I work as a guardman of the dismantling site, but since the dust is terrible, I guard it perfectly.
5
From Japan
On 2013-04-28 17:35:26
It fits perfectly on the face, light and looks good. The price is also satisfactory.
This review is about item#36307887.
Chemical Cleaning
4
From Japan
On 2012-09-27 23:09:42
I tried using it because I want to prevent chemicals from getting into my eyes during cleaning work. I was worried about fit and cloudiness because I was wearing glasses, but neither had any problem. As for cloudiness what will happen if you use it on a cold day? is. The material of the goggle body was soft and the hit on the face was good.
This review is about item#36307887.

Related Products