Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

Protective Glasses Over Glass

4.00 (1)
Lens Thickness (mm)
2.2
Lens Color
Clear
Standard
ANSI,EN
Weight (g)
45
Finishing Material
Lens: polycarbonate, frame: plastic
TRUSCO Part Number
335-7121
Specification
With side eaves
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 MP-940 36307896 14.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 0
4 star 1
3 star 0
2 star 0
1 star 0
Review Rating: 4.00
1 Customer Reviews
The reviews are automatic translation.
Automotive maintenance
4
From Japan
On 2016-06-26 18:07:00
The glasses do not cloud unexpectedly.
This review is about item#36307896.

Related Products