Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

Terrestrial Digital Tuner

Receiving Channel (ch)
VHF / 1 - 12ch, UHF/13 - 62ch, CATV/C13 - C63ch
Reception System
Digital terrestrial broadcasting system (Japanese system)
Reception Frequency
90 to 770MHz
Connection Terminals
Antenna input terminal (digital terrestrial-only) composite video output terminal (yellow) analog audio output terminal (Left: White / Right: Red)
Input Terminal
(Antenna) 75ohm F type connector
Operating Humidity Range
(Non-condensing) 20-80%
Functions
CATV pass-through, closed captioning, an electronic program guide (EPG)
Manufacturer compatible models
AIWA / NEC / LG / Orion / Samsung / Sanyo / Sharp / Sony / DX BROADTEC / Toshiba / JVC / Pioneer / Panasonic / Hitachi / Philips / Fujitsu General / FUNAI / Mitsubishi
Power Consumption (W)
Power On / 3.3, wait / 0.3
Outside Dimension (depth D x Width W x Height H) (mm)
(Not including protrusions) about 99 x 161 x 39
Standard
VCCI Class B, PSE
Power (V)
AC100(50Hz/60Hz)
Operating Temperature Range (deg C)
(Non-condensing) 0-40
Weight (g)
About 250
Compatible Models
Composite connector (RCA terminal) voice:: video (analog TV equipped with a video and audio input terminal below) voice terminal (RCA pin)
Specification
RoHS Compliance viewable program / public broadcasting, free-to-air (data broadcasting can not be viewed) The program description / the program description for viewable program Electronic program guide (EPG) / Simple EPG (24 hours) Available operating modes / mail function, card information
Accessories
Remote control, AAA batteries (2 pieces: for operation check), terrestrial digital-only B-CAS card, AC cable (about 1.8m), AV cable (about 1.2m), manual
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 HVT-T2SD 36307905 -
Discontinued
[x]
ADD TO CART