Buy more than* S$200* and get FREE SHIPPING

8110 Cotton Long-Sleeve T-Shirt, Per Year

5.00 (1)
Caution
Depending on the specifications of your PC, the product color may look slightly different . Thank you for your understanding.
Fabric
CVC
...see all>
Product Options
ADD TO CART
Clothes Length (cm) Sleeve Length (cm) Shoulder Width (cm) Mixing Ratio (%) Size Color Type Name Print Dimension (cm) Appliable Chest Measurement (cm) Compatible Height (cm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Clothes Length (cm) Sleeve Length (cm) Shoulder Width (cm) Mixing Ratio (%) Size Color Type Name Print Dimension (cm) Appliable Chest Measurement (cm) Compatible Height (cm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
82 59 52 100% cotton L Ivory - Not possible (Chest) 118 96 to 104 175 to 185 1Sheet 1 8110 36578202 -
Discontinued
[x]
84 62 56 100% cotton 3L Ivory - Not possible (Chest) 124 112 to 120 175 to 185 1Sheet 1 8110 36578227 -
Discontinued
[x]
84 62 56 100% cotton 3L Earth Green - - - 112 to 120 175 to 185 1Sheet 1 8110 36578263 -
Discontinued
[x]
80 57 50 100% cotton M Ivory - - - 88 to 96 165 to 175 1Sheet 1 8110 36578193 -
Discontinued
[x]
84 61 54 100% Cotton LL Ivory Impossible to insert names - (Chest girth) 124 104 - 112 175 - 185 1Sheet 1 8110 36578211 -
Discontinued
[x]
80 57 50 Cotton 100% M Earth Green Customize (name) option not available - (Chest girth) 114 88 - 96 165 - 175 1Sheet 1 8110 36578236 -
Discontinued
[x]
82 59 52 100% Cotton L Earth green Impossible to insert names - (Chest girth) 118 96 - 104 175 - 185 1Sheet 1 8110 36578245 -
Discontinued
[x]
84 61 54 Cotton 100% LL Earth Green Customize (name) option not available - (Chest girth) 124 104 - 112 175 - 185 1Sheet 1 8110 36578254 -
Discontinued
[x]
ADD TO CART
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
1 Customer Reviews
The reviews are automatic translation.
Work clothes
5
From Japan
On 2014-08-05 07:43:17
It was good that cotton material was cheap and could be purchased. I am satisfied with comfortable wear.
This review is about item#36578245.

Related Products