Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

Polyethylene Curing Sheet

4.80 (5)
Sheet Thickness (mm)
0.01
Sheet Length (m)
100
Processing
2 star folding
...see all>
Product Options
ADD TO CART
Sheet Width (mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Sheet Width (mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
2600(1300) 1PC 1 230112-1300 36702644 31.99 SGD
Shipped after 2018-06-25
2000(1000) 1PC 1 230112-1000 36702635 26.99 SGD
Shipped after 2018-06-25
2600(1300) 1Set(5PC) 1 230112-1300 36702723 149.99 SGD
Shipped after 2018-06-25
2000(1000) 1Set(5PC) 1 230112-1000 36702714 129.99 SGD
Shipped after 2018-06-25
ADD TO CART
Customer Reviews
5 star 4
4 star 1
3 star 0
2 star 0
1 star 0
Review Rating: 4.80
5 Customer Reviews
The reviews are automatic translation.
Curing during painting work
5
From Japan
On 2017-10-05 17:36:38
Although it is a low price, there is no problem at all in function. If it is not folded in half and it is folded in triple, it may be easier to carry around ...
This review is about item#36702644.
Curing of the place where the garbage scatters when updating the air conditioner
5
From Japan
On 2016-11-24 18:19:31
It is easy to feel when touching a little more when the person who slackens stretches. I am smooth now.
This review is about item#36702635.
At the time of interior work
5
From Japan
On 2015-11-19 19:11:47
It is common for curing of furniture etc. by home construction etc.
This review is about item#36702635.
Painting work
5
From Japan
On 2015-03-23 18:59:35
I think that it is good to be able to curl lightly and smoothly 1000 × 2000 × 100 The contents are also nice It is said that it is also good from other suppliers It divided
This review is about item#36702714.
Curing of interior work
4
From Japan
On 2015-01-12 19:39:10
Cleaning after work is easy and easy.
This review is about item#36702635.

Related Products