Buy more than* S$200* and get FREE SHIPPING
Due to the national holidays as Golden Week, we will close 2018/4/28~2018/4/30 and 2018/5/3~2018/5/6.
This may cause delays with our responses. Thank you for your understanding.

LED Work Light

Body Dimensions (Diameter x Length)(mm)
About 66 x 244 (max value)
Lighting Time
About 20h *when using alkaline dry cell batteries (depending on the performance of the batteries)
Illumination (Lx)
About 2000 (1 m distance, center point light and battery at the time of initial illuminituesance)
Batteries
AA x 2 (sold separately)
Light Source
CREE1W TYPE LEDx1 LIGHT (50 LUMEN TYPE)
Angle (Degree)
Irradation: about 17, diffused light: about 70
Type
Indoors
Weight (g)
About 241 (without battery)
Specification
Light Mode: on / off
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 DOP-LR304 36187812 -
Discontinued
[x]
ADD TO CART

Related Products