Due to the national holidays as Golden Week, we will close 2017/5/3~2017/5/5. This may cause delays with our responses. Thank you for your understanding.

Buy more than* S$200* and get FREE SHIPPING

LED Labor Light

4.00 (1)
Waterproof
Rain-proof (IP-X3)
Body Dimensions (Diameter x Length)(mm)
About 37 x 100 (max value)
Lighting Time
About 1h 30minitues *when using alkaline dry cell batteries (depending on the performance of the batteries)
Illumination (Lx)
About 150 (1 m distance, center point light and battery at the time of initial illuminituesance)
Batteries
AA x 1 (sold separately)
Light Source
Nichia Sciency Industry 0.5 W white light LED x1 (20 LUMEN TYPE)
Angle (Degree)
Irradation: about 7, diffused light: about 65
Weight (g)
About 52 (without battery)
Specification
Light Mode: on / off
...see all
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 DOP-LR306 36187821 -
Discontinued
[x]
ADD TO CART
Customer Reviews
5 star 0
4 star 1
3 star 0
2 star 0
1 star 0
Review Rating: 4.00
1 Customer Reviews
The reviews are automatic translation.
For emergency use
4
From Japan
On 2016-08-24 19:45:02
It can be used without problems may price is also affordable.
This review is about item#36187821.

Related Products