Buy more than* S$200* and get FREE SHIPPING

Ball Point Pen "Vicuna"

4.00 (3)
Ball Diameter (mm)
0.7
...see all>
Product Options
ADD TO CART
Ink Color System Color Compatible Ingredients Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Ink Color System Color Compatible Ingredients Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Black Knock type Purple (Refill) BXM7H-A (Ink) oil dye + pigment 1PC 1 BX157-V 36558611 -
Discontinued
[x]
Black Knock type Pink (Refill) BXM7H-A (Ink) oil dye + pigment 1PC 1 BX157-P 36558593 -
Discontinued
[x]
Black Knock type Black (Refill) BXM7 H-A (Ink) oil-based dye + pigments 1PC 1 BX157-A 36558566 -
Discontinued
[x]
Black Knock system Orange (Refill) BXM7 H-A (Ink) oil-based dye + pigments 1PC 1 BX157-F 36558575 -
Discontinued
[x]
Black Knock system Yellow green (Refill) BXM7 H-A (Ink) oil-based dye + pigments 1PC 1 BX157-K 36558584 -
Discontinued
[x]
Black Knock system Sky blue (Refill) BXM7 H-A (Ink) oil-based dye + pigments 1PC 1 BX157-S 36558602 -
Discontinued
[x]
Red Knock system Red (Refill) BXM7H-B (Ink) oil-based dye + pigments 1PC 1 BX157-B 36558627 -
Discontinued
[x]
Blue Knock system Blue (Refill) BXM7H-C (Ink) oil-based dye + pigments 1PC 1 BX157-C 36558636 -
Discontinued
[x]
ADD TO CART
Customer Reviews
5 star 2
4 star 0
3 star 0
2 star 1
1 star 0
Review Rating: 4.00
3 Customer Reviews
The reviews are automatic translation.
General Affairs
5
From Japan
On 2017-07-14 08:43:40
It's inexpensive but very easy to write. I can not even clump ink when using ballpoint pen and I like it very much. I can write swiss lightly.
This review is about item#36558602.
I always use it for memo writing.
5
From Japan
On 2016-02-26 14:40:56
It is smooth and very easy to use, so I continue to use it.
This review is about item#36558602.
Use at work
2
From Japan
On 2012-02-21 13:34:21
It is true that the taste is smooth but this is useless. As soon as writing starts, the ink immediately becomes a dam and it will remain at the tip of the pen. Since it will pollute the paper either, I will wipe it off with a tissue immediately, but it got damaged soon again, this is iteration. It is a product that does not consider the user only with smoothness. can not use.
This review is about item#36558575.

Related Products