Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

Vicugna Only Refill Oil-Based Inks

5.00 (5)
Ball Diameter (mm)
0.7
Weight (g)
1
Dimension (mm)
25x3x200
Compatible
VICUGNA BX157
...see all>
Product Options
ADD TO CART
Ink Color Material Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Ink Color Material Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Black (AXIS) PP, (NIB) STAINLESS STEEL 1PC 1 XBXM7H-A 36558645 1.99 SGD
In stock
Red (AXIS) PP, (NIB) STAINLESS STEEL 1PC 1 XBXM7H-B 36558654 1.99 SGD
In stock
Blu (AXIS) (NIB), PP STAINLESS STEEL 1PC 1 XBXM7H-C 36558663 1.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 5
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
5 Customer Reviews
The reviews are automatic translation.
General Affairs
5
From Japan
On 2017-07-14 08:45:19
I like the main body and use it. I can write swiss lightly. It was good that there was a substitute ink. Economic.
This review is about item#36558645.
For writing (office / site)
5
From Japan
On 2016-03-04 16:28:00
Because it is a writing preeminent ballad, I use it repeatedly many times and used by everyone.
This review is about item#36558645.
Office supplies
5
From Japan
On 2015-03-17 16:25:47
It is very helpful to buy with only one. Since few people are using it, it is not necessary to replace 10 or so, so individual selling is very helpful.
This review is about item#36558645.
Normal office work!
5
From Japan
On 2014-05-08 13:14:40
I like it for easy writing.
This review is about item#36558645.
Describing ordinary work daily reports etc.
5
From Japan
On 2014-04-11 23:31:57
I like my writing taste and love it. Actually the outside body is an external item! Only the contents like this and it cuts it to size and uses it
This review is about item#36558645.

Related Products