Buy more than* S$200* and get FREE SHIPPING

Correction Tape 30 m

3.67 (3)
Green Purchasing Law
Compatible
Main Part Dimension (mm)
48x19x84
Tape Length (m)
30
Standard
Green purchasing method conformity, eco mark certified products
Type
Use up type
Material
Reproduction PS and ABS
...see all
Product Options
ADD TO CART
Tape Width (mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Tape Width (mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
4 1PC 1 XZT554-W 36558672 -
Discontinued
[x]
5 1PC 1 XZT555-W 36558681 -
Discontinued
[x]
6 1PC 1 XZT556-W 36558697 -
Discontinued
[x]
ADD TO CART
Customer Reviews
5 star 1
4 star 1
3 star 0
2 star 1
1 star 0
Review Rating: 3.67
3 Customer Reviews
The reviews are automatic translation.
Daily report
5
From Japan
On 2016-07-06 11:28:57
Easy to modify characters. Because it is 30 m more than anything, I will last long and I feel profitable.
This review is about item#36558681.
Character correction
2
From Japan
On 2014-10-30 10:58:20
When used repeatedly, the tape attached earlier is peeled off. When you write a letter from above it will peel off. Although comfort is not a problem, basically it is easy to peel off, so it can not be used. There is no re-purchase when it runs out, but I can not use it easily because I have 30M too · · ·.
This review is about item#36558681.
Erase unnecessary items in the order
4
From Japan
On 2013-11-17 14:08:41
It can be used for a long time with a length of 30 m. Smooth start, spits off where you want to cut. The difficulty is that when pasting paste it sticks first and sticks and turns over.
This review is about item#36558681.

Related Products