Buy more than* S$200* and get FREE SHIPPING

Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 QF-67 36568594 6.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 1
4 star 3
3 star 0
2 star 0
1 star 0
Review Rating: 4.25
4 Customer Reviews
The reviews are automatic translation.
External construction work
4
From Japan
On 2016-07-30 11:52:42
Because the degree of flexibility was as expected, it was possible to use without problems.
This review is about item#36568594.
Used as wiring cover of the power cable in the garage
5
From Japan
On 2014-08-16 10:48:52
I planned to install the power cable naked in the garage, but when I used this product, I was able to pay smartly.
This review is about item#36568594.
Air conditioner installation
4
From Japan
On 2014-03-02 00:18:38
I tried it indoors but it was nice and quite good. It felt a bit tight with the drain pipe and cable in 2 minutes and 3 minutes. It would be nice if there was a variation of color (bright cream color) and a size of size. (I think that we can use a lot in the indoor and outdoors.) Moreover, although I want a little more flexibility, I am satisfied with the price.
This review is about item#36568594.
Plumbing protection
4
From Japan
On 2013-09-20 13:23:51
I think that it is good if there are a number of bundles.
This review is about item#36568594.

Related Products