Buy more than* S$200* and get FREE SHIPPING

Inverter task light

4.75 (4)
Caution
This product is manufactured in Japanese standards. Please check the specification before you order.
Employing lamps
FPL27EX-N
Warranty Period
1 year
Power Source (AC V)
100
Dimensions (Width W x Depth D x Height H) (mm)
About 380 x 220 x 370
Cord Length (m)
About 1.8
Power Consumption (W)
About 22
Cycle(Hz)
50/60
Color
Charcoal
Weight (kg)
About 1.6
...see all
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 SDS-571DG 36557717 -
Discontinued
[x]
ADD TO CART
Customer Reviews
5 star 3
4 star 1
3 star 0
2 star 0
1 star 0
Review Rating: 4.75
4 Customer Reviews
The reviews are automatic translation.
Studying, Reading
5
From Japan
On 2014-09-11 18:02:45
I did not like the color of the pale light of the LED, I was looking for a light stand of a fluorescent light. The natural color and light intensity are sufficient, the head direction is freely available and easy to use, the switch is also touch type and texture is good, the base is thin and it does not get in the way, and there is weight, so stability is outstanding. Besides it's cheap and the price is reasonable.
This review is about item#36557717.
Inspection
5
From Japan
On 2014-06-10 19:22:13
It is very reasonable to purchase at the electric store. I do not feel any dissatisfaction with normal work.
This review is about item#36557717.
Item inspection work
4
From Japan
On 2014-04-07 14:53:32
It is easy to adjust the angle by moving the arm flexibly. But I wonder if the brightness is a bit short ,,,? But it is kind to the eyes. If the amount of work increases, I will purchase repeat.
This review is about item#36557717.
Lighting by desk
5
From Japan
On 2013-11-06 15:35:14
At reasonable prices the performance was similar to other equipment.
This review is about item#36557717.