Buy more than* S$200* and get FREE SHIPPING

Inverter task light with hand electrical outlets

4.00 (2)
Caution
This product is manufactured in Japanese standards. Please check the specification before you order.
Outlet Capacity (W)
UP TO 600 (100 V)
Employing lamps
FPL27EX-N
Warranty Period
For one year
Power Source (AC V)
100
Dimensions (Width W x Depth D x Height H) (mm)
About 380 x 220 x 395
Cord Length (m)
About 1.8
Power Consumption (W)
About 22
Cycle(Hz)
50/60
Weight (kg)
About 1.9
...see all
Product Options
ADD TO CART
Color Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Color Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
White 1PC 1 SDS-572 W 36557726 -
Discontinued
[x]
Dark gray 1PC 1 SDS-572 DG 36557735 -
Discontinued
[x]
ADD TO CART
Customer Reviews
5 star 1
4 star 0
3 star 1
2 star 0
1 star 0
Review Rating: 4.00
2 Customer Reviews
The reviews are automatic translation.
Table lighting
5
From Japan
On 2015-10-13 15:01:03
There is a sense of stability because there is weight of the base. Since it is a touch switch, it is easy to turn ON and OFF. I think that the lighting section is also free to operate and usability is also good. I think that the price is also cheap, because it is a fluorescent light - if it is ¥ 500 it is still a good shopping.
This review is about item#36557726.
Bed work
3
From Japan
On 2013-10-17 16:37:23
1. The base is heavy and easy to fall down easily.
This review is about item#36557726.