Buy more than* S$200* and get FREE SHIPPING

Inverter task light

Caution
This product is manufactured in Japanese standards. Please check the specification before you order.
Employing lamps
FPL27EX-N
Warranty Period
For one year
Maximum Clamping Width (mm)
55
Power Source (AC V)
100
Dimensions (Width W x Depth D x Height H) (mm)
About 650 x 170 x 540
Cord Length (m)
About 1.8
Power Consumption (W)
About 22
Cycle(Hz)
50/60
Color
Silver
Weight (kg)
About 1.9 (when using base)
Accessories
Base clamp
...see all
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 SDS-671 S 36557744 -
Discontinued
[x]
ADD TO CART