Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

Spare Lead MONO-WX

5.00 (2)
Unit Dimensions (Length L x Width W x Thickness)(mm)
83x24x8
Core Diameter (mm)
0.5
Weight (g)
11
Material
(GAGE) (CAP), RECYCLED ACRYLIC RESIN (NOZZLE) AND ABS RESIN PE
...see all>
Product Options
ADD TO CART
Hardness Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Hardness Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
2H 1Box(40PC) 1 R5-WX2H 36558164 -
Discontinued
[x]
H 1Box(40PC) 1 R5-WXH 36558173 -
Discontinued
[x]
HHB 1Box(40PC) 1 R5-WXHHB 36558182 -
Discontinued
[x]
HB 1Box(40PC) 1 R5-WXHB 36558191 -
Discontinued
[x]
HBB 1Box(40PC) 1 R5-WXHBB 36558207 -
Discontinued
[x]
B 1Box(40PC) 1 R5-WXB 36558216 -
Discontinued
[x]
2B 1Box(40PC) 1 R5-WX2B 36558225 -
Discontinued
[x]
3B 1Box(40PC) 1 R5-WX3B 36558234 -
Discontinued
[x]
ADD TO CART
Customer Reviews
5 star 2
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
2 Customer Reviews
The reviews are automatic translation.
Used by elementary school son.
5
From Japan
On 2013-05-17 18:49:55
It is easy to handle and has a convenience system.
This review is about item#36558225.
For written notes
5
From Japan
On 2013-05-14 17:58:27
A lot of numbers can be included. I will also buy it.
This review is about item#36558191.

Related Products