Buy more than* S$200* and get FREE SHIPPING

Tape Cutter, Liner Beauty

3.00 (2)
Caution
If you use weak adhesive tape or a stretchy tape, such as polypropylene (PP or OPP), the tape is slipped on the edge, you may not be cut.
...see all>
Product Options
ADD TO CART
TRUSCO Part Number Compatible Size Type Height (mm) Color Weight (kg) Width (mm) Length (mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
TRUSCO Part Number Compatible Size Type Height (mm) Color Weight (kg) Width (mm) Length (mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
- To the tape width 18mm Komakifor 83 White 1.1 47 138 1PC 1 TC-CBK5 36558103 29.99 SGD
In stock
- Tape 18 mm width For small rolls 83 Black 1.1 47 138 1PC 1 TC-CBK6 36558094 29.99 SGD
In stock
363-2148 Tape 18 mm width For large rolls 113 Black 1.4 51 183 1PC 1 TC-CB6 36558076 32.99 SGD
In stock
363-2130 Tape 18 mm width For large rolls 113 White 1.4 51 183 1PC 1 TC-CB5 36558085 32.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 1
Review Rating: 3.00
2 Customer Reviews
The reviews are automatic translation.
Daily necessities
1
From Japan
On 2013-09-30 22:37:48
I was deceived by rumors. Not much. If you lower it and pull it to the left and right, you can cut it, but when you're in a hurry you get irritated. The cut is certainly beautiful, but somewhat lacks practicality to take time to cut.
This review is about item#36558085.
Clerical work
5
From Japan
On 2011-11-30 12:49:42
It will not return after sputting and cutting easily. Work pattern, because I use tapes frequently, I start to use this item and get frustrated and work is much better. However, it is good if it is a little more affordable. But I will buy Ripi, but! It is!
This review is about item#36558076.

Related Products