Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

Flat-Terminals 110

4.09 (22)
Caution
Please tighten securely with a dedicated connection pliers. Electric Works. Caulking failure can cause short circuit, overheating. Please do not use wires of greater than or equal to the size fit also. Use in areas exposed to water becomes rust and corro
Purpose
Wire connection
Compatible sleeves
SP-016
Available Power
Less than DC12V100W and less than DC24V200W
Material
Brass, rust
Specification
0.5 - 1.0sq
...see all>
Product Options
ADD TO CART
Type Weight (g) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Type Weight (g) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Male 31 1Bag(100) 1 SP-014 36557945 7.99 SGD
In stock
Female 30 1Bag(100) 1 SP-015 36557954 7.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 15
4 star 1
3 star 2
2 star 1
1 star 3
Review Rating: 4.09
22 Customer Reviews
The reviews are automatic translation.
During machine maintenance
3
From Japan
On 2018-06-09 10:18:18
Such packs are saved because it uses a lot. . .
This review is about item#36557954.
Wiring processing work
5
From Japan
On 2017-11-06 09:03:36
I think whether it is okay to use it without problems for the price.
This review is about item#36557954.
For electric work work
3
From Japan
On 2017-10-17 15:20:07
First of all, it is surprising that the cutting oil was missing and a fair number of cut pieces were mixed. I rolled it on the waist before putting it in the tool box for the terminal and put in oil before putting it in. Is it oxidation prevention? Or is it not washed after processing? Either way, it is a commodity that requires one hand. Please do not miss this size monotaro brand!
This review is about item#36557954.
Expansion of Naked's back lamp
5
From Japan
On 2017-08-23 21:13:53
There was hope, we extended using this terminal. I managed to use it with a normal electric pliers.
This review is about item#36557954.
Wiring processing etc.
1
From Japan
On 2017-08-16 10:07:10
Terminal claws are too shallow and terminals easily come off from the coupler. I would like exchange with the correct ones.
This review is about item#36557954.
Computer connection
1
From Japan
On 2017-04-28 16:21:38
Not at all. The size of the crimp part was large and it was impossible to crimp with a standard tool, it made a special tool, the copper wire part was crimped with a tool of a second rank, but the cover part was too large and it could not be crimped, to the tool manufacturer and the terminal manufacturer I inquired, but I could not do it with standard crimping tools. There was no time and I made a tool and it was a big deficit.
This review is about item#36557945.
For motorcycle wiring and relays
5
From Japan
On 2016-12-21 23:38:39
When changing the wiring of the motorcycle, I used it fitted to the plug terminal etc on the bike side. It was also attached to the terminals of Panasonic general purpose power relays sold in monotail.
This review is about item#36557954.
Motorcycle wiring etc.
5
From Japan
On 2016-12-21 23:34:50
When changing the wiring of the motorcycle, I used it fitted to the connector terminal etc on the bike side.
This review is about item#36557945.
Terminal
5
From Japan
On 2016-09-30 21:36:27
Flat type terminal (110 type) is thin and very easy to use
This review is about item#36557945.
Attachment to bike coupler
5
From Japan
On 2016-04-22 14:44:40
It was possible to use it for connection to the Yamaha genuine coupler without problem.
This review is about item#36557954.

Related Products