Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

Sleeve Flat Type, 110 Type

2.50 (4)
Caution
Please tighten securely Pin through the destination to the wire when connecting the terminal wires by pliers electrician Please check regularly and replace if there is an abnormality. This product is for vehicles.
Purpose
Insulation after crimping terminal
Weight (g)
29
Dimension (mm)
23x4.0
Material
PVC
Compatible
SP-014, SP-015
Specification
0.5 - 1.0sq
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1Bag(100) 1 SP-016 36557963 6.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 0
4 star 1
3 star 1
2 star 1
1 star 1
Review Rating: 2.50
4 Customer Reviews
The reviews are automatic translation.
During machine maintenance
3
From Japan
On 2018-06-09 10:20:48
Several purchase at a time, I can purchase it next time because it can be used without problems.
This review is about item#36557963.
Audio etc electric equipment
4
From Japan
On 2017-08-25 17:42:48
We can use it without problems. I am happy if it is worth a little more ...
This review is about item#36557963.
VCTF / 0.75 sq is impossible
1
From Japan
On 2016-09-14 19:18:11
In the item page, it says up to 1 sq, and in the bag of goods received it is written as 1.25 sq, but in fact it did not go through even 0.75 sq and it could not be used. It is too appropriate, please correct it to accurate information.
This review is about item#36557963.
Used for mounting external LED lights for bikes
2
From Japan
On 2016-05-25 15:54:46
I connected the 110 type female terminal to the 0.3 scale code and made it for its insulation. The joint part of the connection part was too thin and it was too thin to slide in and it was serious. I have no idea because I do not know if there is anything thick here, but I will be careful when ordering.
This review is about item#36557963.

Related Products