Buy more than* S$200* and get FREE SHIPPING

Flat-Type Terminal Sleeve, 187 Type

4.00 (3)
Caution
Please tighten securely Pin through the destination to the wire when connecting the terminal wires by pliers electrician Please check regularly and replace if there is an abnormality. This product is for vehicles.
Purpose
Insulation after crimping terminal
Weight (g)
44
Dimension (mm)
23x6.0
Material
PVC
Compatible
SP-024, SP-187
Specification
0.5 - 2.0sq
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1Bag(100) 1 SP-026 36557997 6.99 SGD
Shipped after 2018-01-22
ADD TO CART
Customer Reviews
5 star 2
4 star 0
3 star 0
2 star 1
1 star 0
Review Rating: 4.00
3 Customer Reviews
The reviews are automatic translation.
Used in combination with 187 type tab.
5
From Japan
On 2017-10-13 15:19:18
There is no insistence on the manufacturer, but it is inevitable to use in conjunction with the 187 type tab. Even during processing it can be used without problems.
This review is about item#36557997.
Applicable wire is up to 1.25 sq
2
From Japan
On 2016-09-14 19:13:48
In the product page I write it up to 2 sq, but as sticker on the bag I purchased it is written as 1.25 sq and actually only goes up to 1.25 sq. At the same time I bought 110 type, but the item page is written as 1 sq and the bag is written as 1.25 sq same as 187 but in fact it did not go through even 0.75 sq and I could not use it. It is too appropriate, please correct it to accurate information.
This review is about item#36557997.
Motorcycle wiring work
5
From Japan
On 2014-10-27 14:58:20
It is saved because it is not normally distributed. Still more if the price is a bit cheaper
This review is about item#36557997.

Related Products