Buy more than* S$200* and get FREE SHIPPING

Double Terminal

5.00 (2)
Caution
Please tighten securely with a dedicated connection pliers. Electric Works. Caulking failure can cause short circuit, overheating. Please do not use wires of greater than or equal to the size fit also. Use in areas exposed to water becomes rust and corro
Purpose
Wire connection
Available Power
Less than DC12V200W and less than DC24V400W
Weight (g)
74
Material
Brass, rust
Specification
0.5 - 2.0sq
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1Bag(100PC) 1 SP-018 36558006 12.99 SGD
Shipped after 2018-01-22
ADD TO CART
Customer Reviews
5 star 2
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
2 Customer Reviews
The reviews are automatic translation.
Motorcycle wiring
5
From Japan
On 2017-01-17 18:03:24
When purchasing a store of goods, the number is low and it is not enough, so use it conveniently when increasing wiring.
This review is about item#36558006.
Used for electric wiring and power wiring of engine generators, cultivators, outboard motors, mowers, chain saws, cars,
5
From Japan
On 2014-04-07 13:20:48
It is convenient because it can be used as the other power source when there is room for current in one place of power supply.
This review is about item#36558006.

Related Products