Buy more than* S$200* and get FREE SHIPPING

Double Ornemental Railing Top Sleeve

5.00 (2)
Caution
Please tighten securely Pin through the destination to the wire when connecting the terminal wires by pliers electrician Please check regularly and replace if there is an abnormality. This product is for vehicles.
Purpose
Insulation after crimping terminal
Weight (g)
135
Dimension (mm)
34x11.5
Material
PVC
Specification
0.5 - 2.0sq
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1Bag(100PC) 1 SP-019 36558015 11.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 2
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
2 Customer Reviews
The reviews are automatic translation.
Motorcycle wiring
5
From Japan
On 2017-01-17 18:03:44
When purchasing a store of goods, the number is low and it is not enough, so use it conveniently when increasing wiring.
This review is about item#36558015.
At the time of electric decoration installation
5
From Japan
On 2016-06-24 14:43:15
It will yellow with long-term storage
This review is about item#36558015.

Related Products