Buy more than* S$200* and get FREE SHIPPING

Drain Plug With Magnet, With Packing

4.41 (61)
Caution
When mounting drain plug, check disconnection before packing that it is not attached to the drain packing. Please pay particular attention not to forget tighten the drain plug. After installing the drain plug,Please check the oil again if there is (a st
Purpose
To oil pan drain outlet cock
Material
Steel, chrome plated
...see all>
Product Options
ADD TO CART
Weight (g) Size Specification Dimension (phi x mm) Width Across Flat (mm) Manufactutrer Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Weight (g) Size Specification Dimension (phi x mm) Width Across Flat (mm) Manufactutrer Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
28.5 M12xP1.25 14x12x1.25 22x23 (spittle) 14 Nissan, Mazda 1PC 1 SP-403 36558024 15.99 SGD
In stock
36.3 M14xP1.5 17x14x1.5 23x23 (spittle) 17 Honda, Isuzu, Suzuki, Mazda 1PC 1 SP-404 36558033 15.99 SGD
In stock
27.6 M12xP1.25 14x12x1.25 22x23 (spittle) 14 Toyota, Daihatsu 1PC 1 SP-405 36558042 15.99 SGD
In stock
64.5 M20xP1.5 17x20x1.5 27x27 (spittle) 17 Subaru 1PC 1 SP-406 36558051 15.99 SGD
In stock
36.2 M14xP1.5 17x14x1.5 23x23 (spittle) 17 Mitsubishi 1PC 1 SP-407 36558067 15.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 38
4 star 14
3 star 5
2 star 4
1 star 0
Review Rating: 4.41
61 Customer Reviews
The reviews are automatic translation.
During oil change
4
From Japan
On 2017-10-23 15:05:01
It is almost the same size as the genuine oil drain plug of MAZDA CX - 5 KF and no problem. Delivery arrival is delayed by sea mail although shipping costs are 500 yen. If it is a Yu-Pack, it should be earlier.
This review is about item#36558033.
Engine oil change
5
From Japan
On 2017-10-19 18:50:09
When checking the drain plug for engine oil change, a great amount of iron powder has adhered.
This review is about item#36558033.
Used on the vehicle's oil pan for use
4
From Japan
On 2017-09-27 19:33:07
I change oil every 5,000 km. Every time the drain plug is removed, dirt adheres to the magnet part, so it seems that you are taking iron powder firmly. (It may be dirty only) As we always exchange packing every time the oil changes, it is appreciated that some packing (at least 5 sheets) for replacement is included.
This review is about item#36558033.
I plan to replace it with the first oil change at the time of purchasing a new car
3
From Japan
On 2017-08-30 10:00:52
Although I have not used it yet, it seems that the power of the magnet seems to be strong.
This review is about item#36558042.
Company car
5
From Japan
On 2017-06-24 16:03:21
I used it before but this time the magnet is not fixed to the drain this time I was ordering it because it seems to be good as it is embedded in drain cock when I see the item of
This review is about item#36558042.
Vehicle maintenance
5
From Japan
On 2017-06-03 15:56:17
Used for DA64V. It is worrisome that the length is a bit shorter than the normal, but there is no hindrance in practical use. I was surprised to see a lot of metal powder.
This review is about item#36558033.
Drain bolt
4
From Japan
On 2017-05-30 01:58:05
Because the screw part is shorter than the normal screw, worry about the torque at the time of tightening (due to oil pan aluminum)
This review is about item#36558033.
Engine oil change drain
2
From Japan
On 2017-04-24 17:50:59
I am worried about leakage with bolts shorter than the original drain bolt, why can not we manufacture objects close to genuine products, although price is high, it should be displayed about the size.
This review is about item#36558033.
At light tiger oil change
5
From Japan
On 2017-04-19 11:37:19
It seems that iron powder in oil is well removed. I do not know how effective it is, but it will be a rest.
This review is about item#36558033.
Light truck oil change
3
From Japan
On 2017-04-07 18:21:17
I used it as a light truck drain bolt. It was a product with high cost performance.
This review is about item#36558051.

Related Products