Buy more than* S$200* and get FREE SHIPPING
Due to the national holidays as Golden Week, we will close 2018/4/28~2018/4/30 and 2018/5/3~2018/5/6.
This may cause delays with our responses. Thank you for your understanding.

Reading Light

4.50 (2)
Caution
This product is manufactured in Japanese standards. Please check the specification before you order.
Brightness (lumen)
(Maximum) 14
Clip Mounting Width (mm)
30
Lighting Time
10 hours
Dimensions (Height H x Width W x Depth D) (mm)
265x27x37
Power
Two lithium coin battery (CR2032) x (included)
Type
(Lube) 1 x white LED
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 BKFN2BUJ 36568621 -
Discontinued
[x]
ADD TO CART
Customer Reviews
5 star 1
4 star 1
3 star 0
2 star 0
1 star 0
Review Rating: 4.50
2 Customer Reviews
The reviews are automatic translation.
Used for partial irradiation to see from a distance (spot blown arrow's illumination)
4
From Japan
On 2015-03-13 17:31:18
It is quite bright and there seems to be battery life. I will buy a lot after using it for a while. 30
This review is about item#36568621.
reading
5
From Japan
On 2015-02-22 15:31:11
I am carrying it Ideal for reading
This review is about item#36568621.

Related Products