Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

LED Compact Foldable Latern

5.00 (1)
Caution
This product is manufactured in Japanese standards. Please check the specification before you order.
Brightness (lumen)
(Maximum) 24
Mode
High/ Low
Lighting Time
110 hours
Dimensions (Width W x Depth D x Height H) (mm)
About 62 x 30 x 90
Power
AA battery x 3 (option)
Type
(Rub) 3 x white LED
Weight (g)
About 67 (battery not included)
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 LED4AA4J 36568646 -
Discontinued
[x]
ADD TO CART
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
1 Customer Reviews
The reviews are automatic translation.
Support work
5
From Japan
On 2014-01-15 09:44:17
I am happy that the durability of the folded part will be a little higher. It becomes the second one in this purchase. We will continue to use (purchase) in the future.
This review is about item#36568646.

Related Products