NoteBuy more than* S$200* and get FREE SHIPPING

Head Light, 60 Lumen Super Luminosity LED

3.50 (6)
Caution
This product is manufactured in Japanese standards. Please check the specification before you order.
Brightness (lumen)
(Maximum) 60
Mode
Brightness variable / energy saving
Lighting Time
50 hours
Dimensions (Width W x Depth D x Height H) (mm)
Wright: -- about 99x21x36 and battery case: -- about 76x26x24
Power
AA -- type battery x1pc (attachment)
Weight (g)
About 66, when using energizer lithium batteries) approximately 81
...see all
Product Options
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 HDL-1AA-J 36568655 -
Discontinued
[x]
Customer Reviews
5 star 3
4 star 1
3 star 0
2 star 0
1 star 2
Review Rating: 3.50
6 Customer Reviews
The reviews are automatic translation.
Inspection work
4
From Japan
On 2013-07-12 05:19:15
We are using the cap light, but the consumption of button battery was the neck. In AA batteries, can also be used rechargeable battery (lighting possible, continued use is unknown) so I think it's good. Angle also is adequate brightness can be adjusted is. The manufacturer of the high price is a drawback.
This review is about item#36568655.
Used in the night of the construction work
5
From Japan
On 2013-06-05 00:06:32
Bright, lightweight and small. Also is the purchase of Corporate but high praise from employees
This review is about item#36568655.
Night of walking in the field
1
From Japan
On 2012-11-25 08:20:45
It is about one year to buy, but it is virtually used dozens of times. Yellow code was torn off from the base of the light side. I think that it is usually used. We're not going to have rough handling. As it was no longer ignition suddenly during use, it was hard!
This review is about item#36568655.
Cantera headlight. Various tasks of day-to-day
5
From Japan
On 2012-10-12 18:50:06
In rechargeable single "eneloop pro" of the battery, it is about two hours bright. While complaining is not, "for the place of" rubber bands, do you not.
This review is about item#36568655.
Hands-free situations
1
From Japan
On 2011-12-28 15:21:13
After use, without calyx 1WEEK, the main LED is no longer illuminated. Another, more of the red, it lights, it is not used in my case function. Subjected to reliability, the important time, ... the worst thing.
This review is about item#36568655.
I use to work in the main dark car.
5
From Japan
On 2011-10-13 09:04:15
Us firmly against the hand and its surroundings. Since the battery case is made separately from natural forget about that you are with may be the weight balance. What satisfaction 100% and a little more price is cheap.
This review is about item#36568655.

Related Products