Buy more than* S$200* and get FREE SHIPPING

E's WIDE Series Motion Switch, Outdoor

3.00 (1)
Operating Time
About 20 seconds to 4 minutes deformation
Detection Range (m)
About 3
Detection Range
Walking speed of normal (each 25 degree left and right) (each 50 degree left and right, below 10.42 degree) area variable 10 split
Rated Current (A)
2 (no-voltage contact)
Rated Voltage (V)
AV100
Operating Temperature Range (deg C)
-10 to 40
Specification
Rainproof illuminance sensor
...see all
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 DG1871 36560063 139.90 SGD
In stock
ADD TO CART
Customer Reviews
5 star 0
4 star 0
3 star 1
2 star 0
1 star 0
Review Rating: 3.00
1 Customer Reviews
The reviews are automatic translation.
It is a switch of the lighting of the warehouse and the storeroom.
3
From Japan
On 2015-06-28 20:17:25
It is twice as expensive as other manufacturers, feeling of use is fine without problems.
This review is about item#36560063.

Related Products