Buy more than* S$200* and get FREE SHIPPING

20A125V Exposed Electrical Outlet

5.00 (2)
Rated Current (A)
20
Rated Voltage (V)
125
Specification
No Feed
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 DC1171(W) 36562723 4.64 SGD
In stock
ADD TO CART
Customer Reviews
5 star 2
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
2 Customer Reviews
The reviews are automatic translation.
Air conditioner
5
From Japan
On 2017-01-06 11:53:01
I used it for exposed wiring work. Because it was not sold at a nearby home center, it is satisfying to arrive immediately with stock.
This review is about item#36562723.
Air conditioning construction
5
From Japan
On 2015-07-17 17:45:27
There is no problem. Required items of air conditioning construction.
This review is about item#36562723.

Related Products