Buy more than* S$200* and get FREE SHIPPING

Square Tumbler Switch, 3Channels

4.50 (4)
Rated Current (A)
10
Rated Voltage (V)
300
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 DS1073(W) 36562836 4.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 2
4 star 2
3 star 0
2 star 0
1 star 0
Review Rating: 4.50
4 Customer Reviews
The reviews are automatic translation.
Lamp stairs up and down switch
5
From Japan
On 2017-12-28 22:10:26
It is attached easily, and it works satisfactorily as I thought.
This review is about item#36562836.
Add switch
4
From Japan
On 2017-12-03 16:32:36
Two places of three-way switch Two 4-way switch and two 3-way switch of exposure I made it. Very easy to use, I am recommended because the price is low. However, compared to the embedded type wiring It's a little difficult I think that it is for advanced users.
This review is about item#36562836.
For renovation
5
From Japan
On 2016-07-20 21:00:51
I can use it normally without problems. It is saved more cheaply than mass merchandisers.
This review is about item#36562836.
I will use it for three routes.
4
From Japan
On 2016-03-08 16:58:03
Although I always think, is this switch a thing of a terminal plug-in type does not have it? I would like to make it by all means.
This review is about item#36562836.

Related Products