Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

SL Suquare Double Outlet

5.00 (3)
Rated Current (A)
15
Rated Voltage (V)
125
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 DC1262 36562854 5.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 3
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
3 Customer Reviews
The reviews are automatic translation.
Expansion of warehouse outlet
5
From Japan
On 2018-01-28 09:48:16
I am handy because it is easy to install. It is saved at low cost
This review is about item#36562854.
For temporary outlet
5
From Japan
On 2016-11-14 21:02:47
A certain P company made it possible to rotate if there is only one entry line in the center because it is a single center but because it is 4 holes it is good to be able to install in any place.
This review is about item#36562854.
Suitable for continuous connection
5
From Japan
On 2015-01-28 06:25:16
I want a three-way receptacle and a lateral insertion port
This review is about item#36562854.

Related Products