Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

Lighting Rail, Reviewed for Update

4.40 (5)
Rated Voltage (V)
125
...see all>
Product Options
ADD TO CART
Accessories Rated Current (A) Length (m) Color Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Accessories Rated Current (A) Length (m) Color Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Screw (phi3.5mmx2 pcs.) - 1 Silver 1PC 1 DR0211N(S) 36563082 -
Discontinued
[x]
Screw (phi3.5mmx2 pcs.) - 1 Black 1PC 1 DR0211N(K) 36563046 -
Discontinued
[x]
Screw (phi3.5mmx8 pcs.) - 4 Silver 1PC 1 DR0214N(S) 36563116 119.99 SGD
Shipped after 2018-06-27
Screw (phi3.5mmx4 pcs.) 15 2 Silver 1PC 1 DR0212N(S) 36563091 -
Discontinued
[x]
Screw (phi3.5mmx4 pcs.) 15 2 White 1PC 1 DR0212N(W) 36563012 -
Discontinued
[x]
Screw (phi3.5mmx4 pcs.) 15 2 Black 1PC 1 DR0212N(K) 36563055 -
Discontinued
[x]
Screw(phi3.5mmx2) 15 1 White 1PC 1 DR0211N(W) 36563003 -
Discontinued
[x]
ADD TO CART
Customer Reviews
5 star 3
4 star 1
3 star 1
2 star 0
1 star 0
Review Rating: 4.40
5 Customer Reviews
The reviews are automatic translation.
Home canteen lighting renewal
3
From Japan
On 2017-07-13 20:20:18
There is no problem with workability and rail strength. The processing at both ends is also beautifully finished.
This review is about item#36563003.
wiring
5
From Japan
On 2015-10-23 17:59:19
I installed it myself, no problem, I was glad that all the attached parts were all in time in the Montaro Catalog.
This review is about item#36563003.
Ceiling construction
4
From Japan
On 2015-09-23 19:18:22
I purchase it here because it costs more than 2000 yen at home center.
This review is about item#36563003.
Expansion
5
From Japan
On 2015-03-14 13:24:01
It is very convenient because you can install freely changeable lighting equipment.
This review is about item#36563012.
Store light-up installation
5
From Japan
On 2013-02-19 22:19:25
I think that it is smart and good. It is easier to handle and decides by continuing.
This review is about item#36563012.

Related Products