Buy more than* S$200* and get FREE SHIPPING

Rated Current (A)
15
Rated Voltage (V)
125
Specification
Ground Connection Pole Terminal
...see all
Product Options
ADD TO CART
Polarity Color Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Polarity Color Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Nothing Silver 1PC 1 DR0231N(S) 36563222 14.21 SGD
In stock
Nothing Black 1PC 1 DR0231N(K) 36563213 14.39 SGD
In stock
Nil White 1PC 1 DR0231N(W) 36563204 14.21 SGD
In stock
ADD TO CART
Customer Reviews
5 star 2
4 star 2
3 star 1
2 star 0
1 star 0
Review Rating: 4.20
5 Customer Reviews
The reviews are automatic translation.
wiring
5
From Japan
On 2015-10-23 17:44:17
Mounted on their own. No problem ok Objective achieved
This review is about item#36563204.
Construction of the ceiling
4
From Japan
On 2015-09-23 19:34:57
Well generally the same as some of the. I want you to make the remote control corresponding to the cheaper.
This review is about item#36563204.
Expansion
3
From Japan
On 2015-03-14 13:24:45
It is very convenient because freely change can lighting fixture is attached.
This review is about item#36563204.
interior
4
From Japan
On 2013-11-16 16:09:04
Retraction way of the power supply is easy to understand, although Oshimurakuwa think if manual unnecessary fluorescent light installation experience, it is a large size. In it was able to more if only compact draws the power? It is regrettable that the length of the lighting rail itself becomes longer.
This review is about item#36563213.
Store light up installation
5
From Japan
On 2013-02-19 22:19:52
I think that smart good at. Easy to handle, it has been determined by to continue.
This review is about item#36563204.

Related Products