Buy more than* S$200* and get FREE SHIPPING

Product Options
ADD TO CART
Caution Polarity Color Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Caution Polarity Color Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
- Nothing Black 1PC 1 DR0232N(K) 36563247 -
Discontinued
[x]
- Nothing Silver 1PC 1 DR0232N(S) 36563256 -
Discontinued
[x]
No power source Nil White 1PC 1 DR0232N(W) 36563231 2.99 SGD
Shipped after 2018-02-26
ADD TO CART
Customer Reviews
5 star 6
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
6 Customer Reviews
The reviews are automatic translation.
Home canteen lighting renewal
5
From Japan
On 2017-07-13 20:17:43
The fit with the rail is also satisfactory enough. I also want to expect durability.
This review is about item#36563231.
Electrical construction
5
From Japan
On 2016-12-18 10:26:25
It can be used for electrical work, can be used without problems with standard items. Even small amounts can be ordered from the net so it will be saved
This review is about item#36563231.
For installation
5
From Japan
On 2016-06-11 07:35:09
I could use it normally. Everywhere is expensive so it is comparatively cheap and saved.
This review is about item#36563231.
wiring
5
From Japan
On 2015-10-23 17:46:59
Purchase problem with the shop line ok
This review is about item#36563231.
Expansion
5
From Japan
On 2015-03-14 13:25:07
It is very convenient because you can install freely changeable lighting equipment.
This review is about item#36563231.
Store light-up installation
5
From Japan
On 2013-02-19 22:20:15
I think that it is smart and good. It is easier to handle and decides by continuing.
This review is about item#36563231.

Related Products