Buy more than* S$200* and get FREE SHIPPING

Ceiling Light Base

4.83 (6)
Rated Current (A)
6
Withstand Load (kg)
(Mounting load) 5 or less
Rated Voltage (V)
125
...see all>
Product Options
ADD TO CART
Color Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Color Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
White 1PC 1 DR7010N(W) 36563597 -
Discontinued
[x]
Black 1PC 1 DR7010N(K) 36563606 -
Discontinued
[x]
Silver 1PC 1 DR7010N(S) 36563615 -
Discontinued
[x]
ADD TO CART
Customer Reviews
5 star 5
4 star 1
3 star 0
2 star 0
1 star 0
Review Rating: 4.83
6 Customer Reviews
The reviews are automatic translation.
In-house exhibition lighting equipment
5
From Japan
On 2017-02-27 09:54:51
Even women can easily because it can be attached and detached smoothly even with weak force.
This review is about item#36563606.
For duct rails
5
From Japan
On 2016-08-30 11:08:23
The owner used the duct rail at renovation work, so I used it for it. It is also easy to install, feeling is also good feeling not much.
This review is about item#36563597.
For rail lights
4
From Japan
On 2016-06-11 07:29:45
Movement was smooth, it worked without problem. Is not the price cheaper? It is high anywhere.
This review is about item#36563597.
Electrical construction
5
From Japan
On 2016-03-16 18:25:59
I purchase it at the time of one discount.
This review is about item#36563597.
Installation of lighting equipment in showrooms
5
From Japan
On 2015-04-22 19:36:48
I am using the lighting of the showroom on the duct rail. Since the number of exhibits increased, I bought it for expansion. Replacement of goods can be easily done if there is this, it is saved.
This review is about item#36563597.
In the case of lighting for ceiling hooking by wiring duct
5
From Japan
On 2015-02-17 13:32:14
Simple and easy to use
This review is about item#36563606.

Related Products