Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

Product Options
ADD TO CART
Color Caution Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Color Caution Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Silver Loading mass is 5kg max. 1PC 1 DR8543N(S) 36563703 -
Discontinued
[x]
Black - 1PC 1 DR8543N(K) 36563694 -
Discontinued
[x]
White - 1PC 1 DR8543N(W) 36563685 -
Discontinued
[x]
ADD TO CART
Customer Reviews
5 star 2
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
2 Customer Reviews
The reviews are automatic translation.
Ceiling hanging
5
From Japan
On 2016-01-12 21:17:52
Because there was only white on the market, there was black and it was cheap and I am satisfied.
This review is about item#36563694.
Used to hang various objects to the writing rail
5
From Japan
On 2015-10-06 15:30:53
Heavy things are impossible, but it is good to hang easy things temporarily.
This review is about item#36563685.

Related Products