Buy more than* S$200* and get FREE SHIPPING

Photo switch Rainproof 100V6A

5.00 (1)
Operating Illumination Intensity
(Lit) 10 over 80lx (off) five times the lighting illuminance below
Load Current (A)
6, 6
Connection Type
Lead wire type
Rated Frequency (Hz)
50/60, 50/60
Opreration Method
Photoconductive element + bimetal switch type
Rated Voltage (V)
AC100, AC100
Power Consumption (W)
1, 1
Compatible
(Sha light food) OSC over 5007
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 OS-1063 36564141 24.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
1 Customer Reviews
The reviews are automatic translation.
Automatic lighting of signs
5
From Japan
On 2015-01-13 09:36:01
The sensitivity is moderate, as the sign turns on as it gets dark, it became better not to change the timer setting depending on the season.
This review is about item#36564141.

Related Products