Buy more than* S$200* and get FREE SHIPPING

Ambient Temperature (Degree C)
25
Rated Breaking Capacity (kA)
1.5
Terminal Screws
M5
Frame
30AF
...see all>
Product Options
ADD TO CART
Dimension d (mm) Weight (kg) Number of Elements Compatible Circuit Terminal Structure Number of Poles / Element Number Dimensions c(mm) Rated Current (A) Dimensions b (mm) Rated Voltage (V) System Number of Poles Dimensions a (mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Dimension d (mm) Weight (kg) Number of Elements Compatible Circuit Terminal Structure Number of Poles / Element Number Dimensions c(mm) Rated Current (A) Dimensions b (mm) Rated Voltage (V) System Number of Poles Dimensions a (mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
56 0.1 - 1phi3W (1phi2W) This washer 2P 2E 38 - 70 AC110/220 Netsudo-shiki - 32 1PC 1 SB32H 20A 36564202 15.99 SGD
Shipped after 2018-02-26
56 0.1 - 1phi2W This washer 2P 1E 38 - 70 AC110 Netsudo-shiki - 32 1PC 1 SB31H 20A 36564193 9.99 SGD
Shipped after 2018-02-26
- - 2E 1phi3W(1phi2W) - 2P/2E - 30 - AC110/220 - 2P - 1pc 1 SB32H 30A 19564965 17.99 SGD
Shipped after 2018-02-26
- - 2E 1phi3W(1phi2W) - 2P/2E - 15 - AC110/220 - 2P - 1pc 1 SB32H 15A 19564947 19.99 SGD
Shipped after 2018-03-01
- - 1E 1phi2W - 2P/1E - 15 - AC110 - 2P - 1pc 1 SB31H 15A 19564913 12.99 SGD
Shipped after 2018-03-07
- - 1E 1phi2W - 2P/1E - 30 - AC110 - 2P - 1pc 1 SB31H 30A 19564938 13.99 SGD
Shipped after 2018-03-01
ADD TO CART

Related Products