Buy more than* S$200* and get FREE SHIPPING

Dedicated Branch Breaker Mounted Puinsertaneria, With Instantaneous Short-Circuit Protection Cord

5.00 (1)
Number of Poles / Element Number
2P/2E
Standard Surrouunding Temperature (degree c)
40
Dimensions c(mm)
44
Dimensions b (mm)
17.6
Frame
30AF
Rated Voltage (V)
AC110/220
Dimension d (mm)
55
Weight (kg)
0.1
...see all>
Product Options
ADD TO CART
System Dimensions a (mm) Compatible Circuit Rated Current (A) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
System Dimensions a (mm) Compatible Circuit Rated Current (A) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Electro electromagnetism type 80 (at the time of a lever lock: 88.9) 1phi3W 20 1PC 1 NSB32JN20A 36564263 14.99 SGD
In stock
Electro-thermal motion type 80 (Lever lock at :88.9) 1 phi 3 W 30 1PC 1 NSB32JN30A 36564272 20.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
1 Customer Reviews
The reviews are automatic translation.
For IH cooking heater
5
From Japan
On 2011-10-02 12:09:23
Easy installation and wiring is very good product.
This review is about item#36564272.

Related Products