Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

Bathroom Ventilation Fan

5.00 (1)
Purpose
Bathroom
Air Flow (m3/h) (50/60 Hz)
115/118
Noise Value (dB)(50/60Hz)
28/28.5
Embedding Dimension (mm)
155x205
Power Supply Voltage (V)
Single-phase 100
Power Consumption (W) (50/60 Hz)
6/6.5
Blade (phi mm)
130
Compatible
(Wooden frame) 10BKA
...see all>
Product Options
ADD TO CART
Weight (kg) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Weight (kg) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
- 1PC 1 VFB-13AL 36564482 119.99 SGD
Shipped after 2018-07-02
1.2 1PC 1 VFB-13A 36564473 119.99 SGD
Shipped after 2018-06-25
ADD TO CART
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
1 Customer Reviews
The reviews are automatic translation.
Exchange the ventilator in the bath
5
From Japan
On 2016-06-25 15:12:27
The amount of ventilation is larger than the previous ventilation fan, and when used overnight it got dried without the occurrence of mold.
This review is about item#36564473.

Related Products