Buy more than* S$200* and get FREE SHIPPING

One-Touch Tray

2.00 (2)
Caution
Cannot be used for trucks. Cannot be used with the steering wheel cover. Steering wheels are not included in the product.
Withstand Load (kg)
5
Weight (kg)
0.54
Dimension (mm)
400x295x20
Material
Polyethylene
Compatible
Normally manufacturers steering wheel car and light vehicle (35 cm diameter up to 40 cm up to 4 cm thickness)
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 C-WAN001 36564701 -
Discontinued
[x]
ADD TO CART
Customer Reviews
5 star 0
4 star 0
3 star 1
2 star 0
1 star 1
Review Rating: 2.00
2 Customer Reviews
The reviews are automatic translation.
Clerical processing etc. in car
3
From Japan
On 2013-02-21 22:23:27
I think it would be nice if there is an automatic leveling mechanism
This review is about item#36564701.
Buddha at lunchtime, when eating
1
From Japan
On 2013-02-18 22:56:14
I did not level it, the top board slipped a couple of times, I threw it away
This review is about item#36564701.

Related Products