Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

Tape Length (m)
50
Tape Width (mm)
20
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1Roll 1 20 mm x 50 m 36565182 61.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 1
4 star 4
3 star 0
2 star 1
1 star 1
Review Rating: 3.43
7 Customer Reviews
The reviews are automatic translation.
Painting
4
From Japan
On 2017-02-13 15:08:34
It's easy to use with one winding but I also want the width shorter than 20 mm>
This review is about item#36565182.
Sheet metal paint
4
From Japan
On 2016-11-16 22:18:34
There is 50 m, and the price is affordable, I am satisfied. I think that there is also a little more thin. I pulled out a little, it felt like coming out.
This review is about item#36565182.
When painting work
4
From Japan
On 2016-06-29 14:53:24
It is very easy to use but sometimes sticky remains
This review is about item#36565182.
Sheet metal painting
5
From Japan
On 2014-10-30 17:48:13
I have used it from the front with a feeling that it is sticking up more than before but it is easy to use unwinding 50 m.
This review is about item#36565182.
Automotive painting
1
From Japan
On 2014-03-06 15:28:09
Tapes were intertwined with each other in the box at the beginning of use and got stuck out. After all, I put out a tape which became like a ball by rounding the box, I used it till the end while making the piece run out, but it is one thing so it is miserable if it looks like this. Compared with 3M soft tapes, only the price is attractive.
Masking of car paint
2
From Japan
On 2013-09-17 13:23:35
Although it is good at the beginning of use, the base at the end is collapsed or glue remains on the core. Even though the adhesive strength is not so strong, it remains at the time of peeling off.
This review is about item#36565182.
Blurred eyes of paint
4
From Japan
On 2013-05-31 18:40:21
It was a sharp feeling as it was a flat shape, so it was a sharp feeling, but painting suffered as thought to devise a way to paste. I already think that there is a one size small thing, I think that the feeling I used round objects is around 13 mm is good and I think that the adhesive residue is also a good product
This review is about item#36565182.

Related Products