Buy more than* S$200* and get FREE SHIPPING

K-Thermocouple, Sheath Type, No Connector

4.83 (6)
Lead Wire (m)
2
...see all>
Product Options
ADD TO CART
Sheath Dimensions (mm x mm) AS ONE Part Number Terminal Specification Temperature Range (deg C) Type Dimension (mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Sheath Dimensions (mm x mm) AS ONE Part Number Terminal Specification Temperature Range (deg C) Type Dimension (mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1.6x150 2-7957-03 Crimp Y terminal 0 to 650 Sheath type (Sheath) phi1.6x150 1PC 1 KTO-16150 33190175 50.99 SGD
In stock
1.6x 50 2-7957-01 Crimping Y terminal 0 to 650 Sheath model (Sheath part) phi1.6x 50 1PC 1 KTO-1650 33190157 43.99 SGD
In stock
1.6x100 2-7957-02 Crimping Y terminal 0 to 650 Sheath model (Sheath part) phi1.6x100 1PC 1 KTO-16100 33190166 43.99 SGD
In stock
1.6x200 2-7957-04 Crimp Y terminal 0 to 650 Sheath type (Sheath) phi1.6 x 200 1PC 1 KTO-16200 33190184 50.99 SGD
In stock
1.6x300 2-7957-05 Crimp Y terminal 0 to 650 Sheath type (Sheath) phi1.6 x 300 1PC 1 KTO-16300 33190193 55.99 SGD
In stock
3.2x 50 2-7957-06 Crimp Y terminal 0 to 750 Sheath type (Sheath) phi3.2 x 50 1PC 1 KTO-3250 33190202 50.99 SGD
In stock
3.2x100 2-7957-07 Crimping Y terminal 0 to 750 Sheath model (Sheath part) phi3.2x100 1PC 1 KTO-32100 33190211 50.99 SGD
In stock
3.2x300 2-7957-10 Crimp Y terminal 0 to 750 Sheath type (Sheath) phi3.2 x 300 1PC 1 KTO-32300 33190245 57.99 SGD
In stock
3.2x150 2-7957-08 Crimping Y terminal 0 to 750 Sheath model (sheath)phi3.2x150 1PC 1 KTO-32150 33190227 56.99 SGD
In stock
3.2x200 2-7957-09 Crimping Y terminal 0 to 750 Sheath model (sheath)phi3.2x200 1PC 1 KTO-32200 33190236 56.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 5
4 star 1
3 star 0
2 star 0
1 star 0
Review Rating: 4.83
6 Customer Reviews
The reviews are automatic translation.
Part of machine parts
4
From Japan
On 2018-04-16 07:50:08
Compared to Japan's famous manufacturers products are firmly done as well. I am satisfied with the clean connection of probe connection.
This review is about item#33190166.
Water temperature monitor
5
From Japan
On 2016-06-22 19:39:16
I will be saved because it will arrive as soon as I can place an order with Monotaro.
This review is about item#33190166.
Used for sensor of heater
5
From Japan
On 2015-06-15 16:53:08
Since the thermocouple went out, it was necessary to repair as soon as possible, but it was saved because it was delivered the next day.
This review is about item#33190166.
Sensor for temperature control of experiment system
5
From Japan
On 2015-02-24 21:36:39
Especially works without problems
This review is about item#33190166.
Used for temperature control of heater element
5
From Japan
On 2014-03-28 14:15:25
I want you to make the diameter of the sensor section thinner. From φ 8 mm to φ 6 mm · · ·
This review is about item#33190166.
It is used for plastic mold temperature control.
5
From Japan
On 2013-04-10 17:19:15
It is cheaper than the manufacturer's arrangement, durability does not change, even if you arrange it, you can get a response well. It is very handy.
This review is about item#33190202.

Related Products