Buy more than* S$200* and get FREE SHIPPING

Cutting Hole Saws For Woodworking

3.00 (2)
Drilling Possible Plate Thickness (mm)
20
Drilling Size (mm)
25/32/38/45/51/57/63
Axial Shape
Hexagon shaft
Shaft Diameter (phi mm)
8
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 331919 36568411 13.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 1
Review Rating: 3.00
2 Customer Reviews
The reviews are automatic translation.
Woodwork hole drilling operation
5
From Japan
On 2017-07-26 10:36:24
Seven pore diameters are convenient to choose from Φ25 to 63. I think that it is enough unless it is too heavy work.
This review is about item#36568411.
Drilling 50 π in the lumber core board
1
From Japan
On 2012-09-19 16:17:34
Because the thing for impact which I bought last week bought a hexagonal axis with about 20 holes, I bought a strong shaft here but a small bolt stopping the shaft is a bad product or a few millimeters of the tip biting into the shaft flew Okay, it can not be used at all. Although I bought three for the spare, I did not open even one hole in the lamber bar core board (far softer thing than the control panel) and it got ruined. If the blade is loose and not holding it with your hands, the blade will come off as soon as it turns. I am indebted to monotaro for considerable frequency, but it is really regrettable.
This review is about item#36568411.

Related Products