Buy more than* S$200* and get FREE SHIPPING

Cutting Hole Saws For Woodworking

5.00 (1)
Drilling Possible Plate Thickness (mm)
20
Compatible Motor
Rotation only drill phi8mm axis (recommended 10mm chuck or more)
Drilling Size (mm)
25/32/38/45/51/57/63
Shaft Diameter (phi mm)
8
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 330918 36568427 16.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
1 Customer Reviews
The reviews are automatic translation.
Production of parts for woodworking products
5
From Japan
On 2014-03-31 21:32:47
Personally quite a feeling of use.
This review is about item#36568427.

Related Products