Buy more than* S$200* and get FREE SHIPPING

Woodworking Deep Hole 6 Hole Saws Blades

3.09 (11)
Purpose
Drilling work.in the veneer, plywood and wood boards
Drilling Possible Plate Thickness (mm)
40
Shaft Diameter (phi mm)
8
...see all
Product Options
ADD TO CART
Caution Drilling Size (mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Caution Drilling Size (mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
- 32/38/45/51/57/63 1PC 1 330929 36568436 23.29 SGD
In stock
Cannot be used for Impact driver 60/67/74 1PC 1 330985 36568445 23.29 SGD
In stock
ADD TO CART
Customer Reviews
5 star 3
4 star 2
3 star 2
2 star 1
1 star 3
Review Rating: 3.09
11 Customer Reviews
The reviews are automatic translation.
Used to make large holes
4
From Japan
On 2017-05-21 00:45:19
There is a problem with the method of attaching the blades, it is not just a few screw fixing in common but only fitting in the notch. Therefore, when wearing it rotates with the grapple it will calm down somewhat by centrifugal force. So I will not open the hole for the display, the general hole will open. Whether the same hole will open if it is opened consecutively? is. However, the drilling ability is high and opens soon. You can use it if you do not pursue accuracy.
This review is about item#36568445.
Drilling in the MDF material
4
From Japan
On 2017-04-10 13:24:14
We used to drill holes of 32mm and 45mm in the MDF material with a thickness of 15mm. Very found to be well-off in the trial process at the end material, immediately We perform the actual processing. Hole diameter was increased about 1mm, but comfortable clean We were able drilling. It might not suitable for the drilling of exact diameter, If only a hole in the near diameter, I think that this in enough.
This review is about item#36568436.
The control panel such as drilling
3
From Japan
On 2017-03-02 11:12:48
Shake and is fixed in the coiled in harness tape to set the blade has been opened less hole so wobbly.
Cut out the board and make a 9 mm spacer.
5
From Japan
On 2015-11-15 23:07:47
We made 50 spacers. It worked.
This review is about item#36568436.
Drilling of wood
1
From Japan
On 2015-06-18 07:49:12
I feel the dangers of using it. Since the steel plate is thin and the fixing of the blade is also grazing, it deflects by rotation, so it does not open the hole as dimensioned. It is better to stop people seeking dimensional accuracy. It is a store entrance.
This review is about item#36568445.
It is used for forming the mortar with the plywood to recycle the aluminum can. Since the diameter was a problem in that case, 67 mm was this product.
3
From Japan
On 2015-03-06 12:09:52
Since there is no stopper in the blade as well, there are some difficulties to use.
This review is about item#36568445.
Drilling in a plywood board
5
From Japan
On 2014-10-09 16:53:08
There are slight instability as the blade only stops at two points. But 24mm structural veneer + laminated wood floorboard, about 36mm cleanly went through in one shot. I pulled out three, but the blade still cuts out. As a trick, rotate at high speed and hit it carefully and cut little by little. Although it is written as 74 φ, the conduit E75 (external dimensions 76.2 mm) passes with a small margin. We recommend that you use it after trying with the end material before use. If you mention one improvement point, there is nothing else because it is a large aperture Holsau so we can increase the value a bit more so we wanted to improve the stability by setting the blade mounting point to three points.
This review is about item#36568445.
I thought that there was no hole saw over 70 有 Yes I was saved Very satisfied
5
From Japan
On 2014-04-08 22:16:26
I think that shopping was pretty good sharpness
This review is about item#36568445.
Drilling on wood board
1
From Japan
On 2013-10-28 09:03:08
This is the moment I saw the product! After all using it! I should have reviewed the review first. Please teach me how to use a clean hole. I guess I have to throw it away. I will not buy it again.
This review is about item#36568445.
Woodworking puncture
1
From Japan
On 2013-07-29 21:02:23
Because the blade is thin and the fixation is also insufficient, the blade spreads by the centrifugal force and the hole can not be drilled according to the target dimension. Also the material was damaged to places other than planned. Since it is not usable, I threw it away. I will not buy it again.
This review is about item#36568445.

Related Products