Buy more than* S$200* and get FREE SHIPPING

Woodworking Hole Saw For Impact

4.18 (11)
Caution
Air impact driver use is unavailable. Use as low speed as possible
Purpose
Drilling work.in the veneer, plywood and wood boards
Drilling Possible Plate Thickness (mm)
20
Compatible Motor
Rechargeable impact driver (hex 6.35 mm axis), Specific drill (Chuck over 10 mm recommended), Vibrating drill, Shiitake drill, High speed rotary drill
Drilling Size (mm)
25/32/38/45/50/55/60/65
Dimensions (Width W x Depth D x Height H) (mm)
70x70x40
Axial Shape
Hexagon shaft
Weight (g)
220
Shaft Diameter (phi mm)
6.35
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 330770 36568454 28.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 5
4 star 4
3 star 1
2 star 1
1 star 0
Review Rating: 4.18
11 Customer Reviews
The reviews are automatic translation.
For provisional frame production
5
From Japan
On 2017-12-04 17:14:28
Drilling of various sizes can be done with rechargeable drill and satisfying with a wonderful sharpness
This review is about item#36568454.
Bamboo, drilling of wood
4
From Japan
On 2017-07-31 14:57:06
When digging a deep hole from both sides of the board, the cut member can not be attached to the hole saw.
This review is about item#36568454.
Drilling of plywood
5
From Japan
On 2017-07-03 08:07:43
Cutting blades can be replaced as necessary and easily mounted It is very useful. Although it is recommended to use it at low speed from the viewpoint of prevention of falling off of the blade There is no problem if it cuts little by little. Especially if you work carefully at the first stage, it will be a beautiful finish. How to write "Drill part bent" how it will be, I would like to hear it in reverse. Although drills can be exchanged, it is possible to replace the drill with a leaf net Please check it occasionally whether hole screws are loose or not.
This review is about item#36568454.
Drilling of 15 mm Lauan plywood
5
From Japan
On 2017-05-11 22:19:33
I used it to cut the lauan plywood with the wallpaper attached, but if I cut it from the wallpaper side, the side visible to the table did not come out of bali, the wallpaper was not torn, it was well broke. It is enough for hobby.
This review is about item#36568454.
Drilling in veneer
4
From Japan
On 2017-01-12 15:05:15
Although the installation of the blade is a little hard, it is convenient to be installed without tools. I feel that the drill part is weak, and when I use it for a day it seems slightly bent.
This review is about item#36568454.
Meter cowl drilling
5
From Japan
On 2016-10-05 16:10:29
I bought it because it was only this number of pies match, but I am very satisfied.
This review is about item#36568454.
Drilling of plaque
5
From Japan
On 2016-04-27 15:53:19
Hole diameter OK. It is convenient if there is one in one factory.
This review is about item#36568454.
It is used for pipe drilling of vanities.
4
From Japan
On 2015-11-02 20:35:45
It is light and strong. I used it to open a hole of about 7 cm on a thin plywood board. I could open it so much. I think that it is a very good product. I hope to last longer.
This review is about item#36568454.
To make a hole in the wooden top board
2
From Japan
On 2014-01-18 09:39:06
I think that the sharpness of the blade is impeccable, but if you use it with impact, you will inevitably have a blow, so the hole spreads somewhat! Is it? Although it is written as work with low rotation as possible, it is quite difficult. Since the blade easily disengaged, it was often taken during work.
This review is about item#36568454.
Drilling to Lauan plywood 18 mm
4
From Japan
On 2013-04-06 11:12:09
Since there was a report by the other person that the axis breaks, I was slowly and carefully thought that it would be bad if the impact of the driver worked many times but the impact worked deeply as I cut it in again. As I was worried about breaking, I tried to turn it at high speed with a driver without impact mode. I am sorry that there is "for impact" in the product name, but in my case I could safely use it with the impact mode OFF or non-impact driver.
This review is about item#36568454.

Related Products