Buy more than* S$200* and get FREE SHIPPING

Board Hole Saw For Impact Driver

3.50 (2)
Purpose
Gypsum board to wood drilling. Mixing valves and piping through hole mounting holes, light mounting holes, down light mounting holes & switch BOX mounting holes, duct hole drilling, etc.
Drilling Size (mm)
32/38/50/60/65
Blade Thickness (mm)
(Blade)0.6
Axial Shape
Hexagon shaft
Shaft Diameter (phi mm)
6.35
Material
(Blade) stainless steel SUS420J2 (edge high-frequency quenching + w/clams) (Sender drill) high-speed-steel
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 333831 36568463 42.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 1
1 star 0
Review Rating: 3.50
2 Customer Reviews
The reviews are automatic translation.
House renovation
2
From Japan
On 2016-07-07 16:35:31
There was not much use.
This review is about item#36568463.
Wooden housing work site
5
From Japan
On 2015-09-27 10:04:27
It is better to have more types of replacement blades
This review is about item#36568463.

Related Products