Buy more than* S$200* and get FREE SHIPPING

No Seal Chain for Motor Cycle

4.74 (27)
Link Plate Thickness T (mm)
1.5
Link Plate Height H (mm)
11.7
Pitch
12.7
...see all>
Product Options
ADD TO CART
Dimension L1 (mm) Size Link Inner Width W (mm) Outside Diameter d (mm) Link Number Roller Outer Diameter D (mm) Average Breaking Strength kgf (KN) Approximate Weight (kg/m) Dimension L2 (mm) Dimensions B (mm) Restriction Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Dimension L1 (mm) Size Link Inner Width W (mm) Outside Diameter d (mm) Link Number Roller Outer Diameter D (mm) Average Breaking Strength kgf (KN) Approximate Weight (kg/m) Dimension L2 (mm) Dimensions B (mm) Restriction Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
14.40 420 6.35 3.97 100L 7.77 1850[18.1] 0.55 15.90 8.7   1PC 1 KCM420-100L 36573257 13.99 SGD
In stock
14.40 420 6.35 3.97 110L 7.77 1850[18.1] 0.55 15.90 8.7   1PC 1 KCM420-110L 36573266 14.99 SGD
In stock
14.40 420 6.35 3.97 120L 7.77 1850[18.1] 0.55 15.90 8.7   1PC 1 KCM420-120L 36573275 15.99 SGD
In stock
16.10 428 7.95 4.51 100L 8.50 1900[18.6] 0.64 17.60 9.55   1PC 1 KCM428-100L 36573284 17.99 SGD
In stock
16.10 428 7.95 4.51 110L 8.50 1900[18.6] 0.64 17.60 9.55 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 KCM428-110L 36573293 21.99 SGD
Shipped after 2018-02-26
16.10 428 7.95 4.51 120L 8.50 1900[18.6] 0.64 17.60 9.55   1PC 1 KCM428-120L 36573302 22.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 21
4 star 5
3 star 1
2 star 0
1 star 0
Review Rating: 4.74
27 Customer Reviews
The reviews are automatic translation.
Chain exchange of Chinese monkey
5
From Japan
On 2017-10-12 09:50:17
I am concerned about the quality of China and trust me to make it in Japan. I was able to feel the difference in quality from the feeling I had in my hand. After that it's a durability check
This review is about item#36573266.
For Super Cub 90
5
From Japan
On 2017-06-28 23:50:34
Made in Japan, good quality and excellent cost performance!
This review is about item#36573302.
Chain exchange
5
From Japan
On 2017-05-12 08:12:35
I would like the lineup of 520 and 530 etc. to expand not only 420 and 428. If you do that, I think that you can make better use of the cheaper merits made in Japan compared with other companies. There is no problem such as chain durability. Simple packing also feels good. Thanks to oil papers, there is no rust even after long-term storage.
Motorcycle repair
5
From Japan
On 2017-05-09 14:46:00
I tried replacing it thought that the item was so cheap because the price was cheap, but the price performance is the best without any inferiority.
This review is about item#36573257.
Chain extension and change accompanying sprocket incremental teeth
5
From Japan
On 2017-03-24 14:45:24
Even if it is inexpensive, making it firmly is comparable to certain famous manufacturer products that are sold at two wheel accessories stores. Far away from regular maintenance, even occasional maintenance can be used without problems, it is a super recommended item.
This review is about item#36573284.
I am using it for Cub 110 Pro
5
From Japan
On 2016-10-14 17:09:21
The problem, elongation and durability is not felt. There is no loss in this price.
This review is about item#36573257.
Periodic exchange
4
From Japan
On 2016-09-06 20:06:37
There is somewhat easiness to stretch, but there is no sudden break. Cospa is very expensive. I will continue to use it.
This review is about item#36573257.
Used for everyday motorcycles.
4
From Japan
On 2016-07-13 11:16:05
Many times when the lowest price KMC chain is sold out, I purchase it here as a substitute item. I am using it without any problem, I think that the strength is not extremely inferior to domestic first-class maker items.
This review is about item#36573257.
Connect 100 chains of bike and use it for 134 frames
5
From Japan
On 2016-05-06 19:08:46
Chain cut is difficult to do The reason is that the making is solid and the end of the shaft is crushed and prevented from falling out Unless you put in quite a lot of force it will not come off You do not need to have a truth well for the same reason Playful I also want to use this for the next chain exchange without
This review is about item#36573284.
Attached to Super Cub
5
From Japan
On 2016-03-13 16:37:33
I am reliable because it is made in Japan. Also the price is satisfied cheaply.
This review is about item#36573257.

Related Products